Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K111BAB Stainless Steel Kitchen Sink Basket Strainer, Antique Brass

  • Mfr # K111BAB

  • Zoro # G402887138


product price: $42.45
/ea

Key Features

Finish
Antique Brass
Features
Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Includes brass nut and removable basket, Height: 2-1/2", Corrosion-resistant finish, Easy installation save you time and effort
Material
Stainless Steel;Brass
Includes
Strainer
Width
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K111BAB
Zoro #
G402887138
UPC #
663370007989
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.44
Length
4.44
Height
2.5

Details

Finish
Antique Brass
Features
Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Includes brass nut and removable basket, Height: 2-1/2", Corrosion-resistant finish, Easy installation save you time and effort
Material
Stainless Steel;Brass
Includes
Strainer
Color
Antique Brass
Weight
0.79

Description

Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma stainless steel kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.