Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K111BPN Stainless Steel Kitchen Sink Basket Strainer, Polished Nickel

  • Mfr # K111BPN

  • Zoro # G102887148


product price: $42.45
/ea

Key Features

Finish
Polished Nickel
Width
4.44
Material
Stainless Steel;Brass
Features
Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Includes brass nut and removable basket, Height: 2-1/2", Corrosion-resistant finish, Easy installation save you time and effort
Includes
Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K111BPN
Zoro #
G102887148
UPC #
663370008009
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.44
Length
4.44
Height
2.5

Details

Finish
Polished Nickel
Material
Stainless Steel;Brass
Features
Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Includes brass nut and removable basket, Height: 2-1/2", Corrosion-resistant finish, Easy installation save you time and effort
Includes
Strainer
Weight
0.79
Color
Polished Nickel

Description

Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma stainless steel kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.