Zoro Homepage

K112AC Snap-N-Tite Sink Basket Strainer, Antique Copper

  • Mfr # K112AC

  • Zoro # G602887150


product price: $40.79
/ea

Key Features

Finish
Antique Copper
Includes
Strainer
Features
Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Corrosion-resistant finish, Designed for long-lasting durability, Easy to install, Easy Snap-n-Tite action
Material
Stainless Steel;Brass
Width
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K112AC
Zoro #
G602887150
UPC #
663370815485
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.44
Height
3.81
Length
4.44

Details

Finish
Antique Copper
Includes
Strainer
Features
Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Corrosion-resistant finish, Designed for long-lasting durability, Easy to install, Easy Snap-n-Tite action
Material
Stainless Steel;Brass
Color
Antique Copper
Weight
0.84

Description

Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Snap-N-Tite kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.