K461BORB Stainless Steel Bar Sink Duo Basket Strainer, Oil Rubbed Bronze

  • Mfr # K461BORB

  • Zoro # G402887152


product price:  $40.79
/ea

Key Features

Includes
Strainer
Features
Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening
Width
2.81
Material
Stainless Steel;Brass
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K461BORB
Zoro #
G402887152
UPC #
663370007941
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.81
Length
2.81
Height
1.5

Details

Includes
Strainer
Features
Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening
Material
Stainless Steel;Brass
Finish
Oil Rubbed Bronze
Weight
0.22
Color
Oil Rubbed Bronze

Description

Easy to install and able to fit above most standard bar sink drain openings, the Tacoma stainless steel bar sink duo basket strainer keeps unwanted items from clogging your drain as the solid brass construction ensures durability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.