0.37 x 0.5 in. x 100 ft. Vinyl Tubing; Clear

  • Mfr # GO564738

  • Zoro # G703920046


product price:  $67.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO564738
Zoro #
G703920046
UPC #
723902250747
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • FDA Grade
  • Suitable for use with liquids, chemicals and gases
  • Use as flexible drain line
  • For use with hose barbs and clamps
Specifications
  • Color: Clear
  • Size: 3/8 x 1/2 in.
  • Length: 100 ft.
  • Material: Vinyl
  • Pressure: 45 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.