Zoro Homepage

05265 0.37 in. Thread Cleaner

  • Mfr # GO157597

  • Zoro # G304147590


product price: $43.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO157597
Zoro #
G304147590
UPC #
654204842289
Country of Origin
China

Description

Features
  • Product Type: Thread Cleaner
  • Compatible Pipe Sizes: 3/4 in.
  • Material: Steel
  • Length: 7 in.
  • Use with a 3/8 in. socket drive extension or wrench
  • Removes debris and renews threads
  • Works on a ny common household outdoor f aucet
  • Hardened plated st eel
  • Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.