Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.62 x 0.75 in. x 100 ft. Heater Hose

  • Mfr # GO947363

  • Zoro # G315833635


original price: $285.99
9% off
new price: $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO947363
Zoro #
G315833635
UPC #
746591462925
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Heat ozone and weather resistant -Suitable for Use as dishwasher and washing machine drain -Heat and weather resistant -Not for under-hood applications Specifications - Color: Black - Size: 3/4 X 5/8 in. - Length: 100 ft. - Material: Rubber - Pressure: 80 - 105 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.