Zoro Homepage

091-P22 00022 Plier-Type Stapler

  • Mfr # GO112412

  • Zoro # G703774274


product price: $34.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO112412
Zoro #
G703774274
UPC #
654204538663
Country of Origin
China

Description

  • Cartridge Cap.: 150 (Max).
  • Staple Height: 1/4 in. 5/16 in.
  • Body Material: Steel.
  • Finish: Chrome.
  • Applications: Dry Cleaners Florists Supermarket Checkout Counters Bagging Tagging Sealing Labeling.
  • Deep throat.
  • Hand guide loop.
  • Easy-to-get-at mechanism.
  • Cam actuated double leverage.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.