Shop GOURMETGALLEY
Create Account
116-2-112-112 1.5 in. Female Pipe Thread Full Port Ball Valve - Brass
- Mfr # GO581858
- Zoro # G615834097
product price:Â
$
74.85
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
- GO581858
- Zoro #
- G615834097
- UPC #
- 723902275276
- Country of Origin
- China
Description
Features -1-1/2 in. Female pipe thread -Finish - Forged Brass -Lead free -Full port ball valve -Csa certified -600 psi non-shock wog -150 psi wsp steam --20 to 300 degrees fahrenheit temperature range -Threaded ends comply with ansi b1.20.1. -Dimension - 6.5 x 3.75 x 4.5 in. -Item Weight - 3.25 lbs.