Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14220 0.31 in. Long Arm Hex Key

  • Mfr # GO157655

  • Zoro # G615818349


product price: $20.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO157655
Zoro #
G615818349
UPC #
654204844153
Country of Origin
China

Description

Features -0.31 in. Long Arm Hex Key
  • -Handle Type: Long Arm -Metric or SAE: SAE -Product Type: Hex-L Key -Number in Set: 1 pc. -Material: Chrome Nickel Alloy Steel
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.