This item is Discontinued.

Gourmetgalley 163583 0.43 in. Upper Pivot Fold Door Brass GO158817

This item is Discontinued.

Gourmetgalley

163583 0.43 in. Upper Pivot Fold Door Brass (Discontinued)

Mfr # GO158817
Zoro # G704002932
UPC # 654204855807
Country of Origin China
Category Pivot Hinges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO158817
Zoro #
G704002932
UPC #
654204855807
Country of Origin
China

Description

Features
  • Material: Nylon
  • Mounting: Top
  • Product Type: Pivot Set
  • Color Family: White
  • Width: 3/4 in.
  • Diameter: 7/16 in.
  • Application: Use on National Series 3900 Bi-Fold Doors
  • Hardware Included: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.