Zoro Homepage

31-400-BP Baypointe Shower Valve Assembly

  • Mfr # GO567415

  • Zoro # G303978188


product price: $74.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO567415
Zoro #
G303978188
UPC #
723902276143
Country of Origin
China

Description

Features
  • Replacement Single Handle
  • Pressure Balance
  • Shower Valve Spool Assembly
  • For Use With TV No's: 127-587, 623-274, 623-296, 623-316, 623-324, 623-346, 623-373, 623-387, 623-395 & 623-403.
  • Dimension - 0.5 x 3.94 x 7.09 in.
  • Item Weight - 0.26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.