Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400SHB Sawhorse Bracket

  • Mfr # GO415825

  • Zoro # G703796313


product price: $29.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO415825
Zoro #
G703796313
UPC #
747216206610
Country of Origin
China

Details

Item
400SHB Sawhorse Bracket

Description

Features
  • All steel construction.
  • Riveted bracket for added strength and flared nail holes for fast take-down.
  • Four nail holes on top double holding power - to prevent separation from rail.
  • Black enamel finish.
  • Dimension - 12.04 x 16.02 x 9.43 in.
  • Item weight - 1.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.