Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Feet x100 Feet Deer Fence Netting

  • Mfr # GO21855

  • Zoro # G304041133


product price: $66.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO21855
Zoro #
G304041133
UPC #
657248069537
Country of Origin
China

Description

"s Deer Fencing is a safe humane alternative to wire fencing. It discourages deer and other small animals from destroying gardens and other vegetation. Deer Fencing is environmentally safe mesh netting made from 0.75" polypropylene strand s that are bonded together and have been U.V. treated for longer lasting durability. The fencing attaches easily to metal or wooden stakes and measures 7 feet tall by 100 feet long. Environmentally-safe 3/4" mesh polypropylene.
  • Deer fence netting.
  • Material: nylon.
  • Safe humane alternative to wire fencing.
  • Discourages deer and other small animals.
  • Long lasting.
  • Dimensions: 7" Width x 100" Depth.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.