Shop GOURMETGALLEY
Create Account
7223-12-38-4 0.38 C x 0.38 OD x 12 in. Stainless Steel Connector
- Mfr # GO581855
- Zoro # G416087937
product price:Â
$
25.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO581855
- Zoro #
- G416087937
- UPC #
- 723902275047
- Country of Origin
- China
Description
Features -Delta style -3/8 in. Compression x 3/8 in. Od x 12 in. -Material - stainless steel -Lead free connector -For use on delta faucets that have copper water supply tubes coming out of the bottom of the faucet -Wetted surface of this product contacted by consumable water contains less than 1/4 of 1 percent -0.25% of lead by weight -Meets ab1953 california & vt s152 vermont low lead restrictions. -Dimension - 12 x 1 x 1 in. -Item Weight - 0.23 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.