This item is Discontinued.

Gourmetgalley 7251-25-14-KIT 0.25 In. x 25 Ft. Ice Maker Kit GO575416

This item is Discontinued.

Gourmetgalley

7251-25-14-KIT 0.25 In. x 25 Ft. Ice Maker Kit (Discontinued)

Mfr # GO575416
Zoro # G703897300
UPC # 723902275962
Country of Origin China
Category Ice Makers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO575416
Zoro #
G703897300
UPC #
723902275962
Country of Origin
China

Description

Features
  • Copper Ice Maker Kit
  • With Saddle Valve.
  • Size - 1/4 in. X 25 ft.
  • Dimension - 8.5 x 1 x 10 in.
  • Item Weight - 1.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.