Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

88-323 Clarks Tip Blind Shutter Hinge with 3.25 in. Throw- Set of 5

  • Mfr # GO86384

  • Zoro # G404016468


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO86384
Zoro #
G404016468
UPC #
654204360455
Country of Origin
United States

Description

Clarks tip hinges are designed for surface mounting. Refer to Mortise and Clarks tip application PDF for additional information. Each set contains 2 left-hand hinges, 2 right-hand hinges, and 2 sets of fasteners - enough shutter hardware to complete one window. Hinges are raw cast iron and must be painted before installation. We recommend a high quality spray paint designed for exterior use. Sold as 5 sets/box.
  • Size: 3" width when open; 3-1/4" throw from casing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.