Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum File Bar; 0.75 x 32 in.

  • Mfr # GO1074809

  • Zoro # G203939463


product price: $28.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO1074809
Zoro #
G203939463
UPC #
727272760325
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • 1/8" thick
Specifications
  • Size: 0.75 x 32"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.