Zoro Homepage

B5GSKD 5 Gallon Plastic Pail - Black

  • Mfr # GO568591

  • Zoro # G403976800


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO568591
Zoro #
G403976800
UPC #
723902289587
Country of Origin
China

Description

Features
  • Product type - Industrial Pail
  • Capacity - 5 Gallon
  • Color - Black
  • Material - Plastic
  • Made Of Heavy Duty Recycled Polyethylene
  • Reinforced Rim For Added Strength
  • Solvent Resistant
  • Use 5 Gallon Lids Item No.748-756 Or No.834-762 To Fit This Bucket
  • Dimension - 12 x 12 x 14.5 in.
  • Item weight - 2.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.