Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH350W 3 in. x 50 ft. White Vent Hose

  • Mfr # GO705467

  • Zoro # G804002078


product price: $58.94
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO705467
Zoro #
G804002078
UPC #
657248325367
Country of Origin
China

Description

Features
  • Hose Length: 50 ft.
  • Hose Diameter: 3 in.
  • Product Type: Dryer and Vent Hose
  • Color Family: White
  • Number of Pieces: 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.