
Cable Tie, 11 in L, Black, Nylon, 50 lb Strength, 500 PK
Mfr # GO2827115
Zoro # G311917612
product price:Â $65.99
/pk 500, $0.13/eaKey Features
Cable Tie Style
Tamper Resistant, UV Resistant
Width
0.19 in
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GO2827115
Zoro #
G311917612
UPC #
748702991416
Country of Origin
China
Dimensions
Nominal Length
11 in
Width
0.19 in
Details
Item
Cable Tie
Cable Tie Style
Tamper Resistant, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.