
Cable Tie, 11 in L, Natural, Nylon, 50 lb Strength
Mfr # GO3201634
Zoro # G012082701
product price: $56.15
/eaKey Features
Cable Tie Style
Tamper Resistant
Width
0.19 in
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GO3201634
Zoro #
G012082701
UPC #
714224580162
Country of Origin
China
Dimensions
Nominal Length
11 in
Width
0.19 in
Details
Item
Cable Tie
Cable Tie Style
Tamper Resistant
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.