
Cable Tie, 4 in L, Natural, Nylon, 18 lb Strength
Mfr # GO3193748
Zoro # G112082663
product price: $28.65
/eaKey Features
Cable Tie Style
Tamper Resistant
Width
1/16 in
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GO3193748
Zoro #
G112082663
UPC #
714224570347
Country of Origin
China
Dimensions
Nominal Length
4 in
Width
1/16 in
Details
Item
Cable Tie
Cable Tie Style
Tamper Resistant
Color
Natural
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.