
Cable Tie, 8 in L, Natural, Nylon, 50 lb Strength
Mfr # GO3186712
Zoro # G512082690
product price: $66.14
/eaKey Features
Cable Tie Style
Tamper Resistant
Width
0.19 in
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GO3186712
Zoro #
G512082690
UPC #
714224599706
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
0.19 in
Details
Item
Cable Tie
Cable Tie Style
Tamper Resistant
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.