Zoro Homepage

CG-512A Large Thermostat Cover

  • Mfr # GO440571

  • Zoro # G203948434


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO440571
Zoro #
G203948434
UPC #
747216229480
Country of Origin
China

Description

Features
  • Fits over existing thermostat.
  • Fits all honeywell and most other thermostats.
  • Clear plastic cover resist yellowing.
  • Key lock with inner shelf to prevent tampering.
  • Size - Large.
  • Dimension - 13.4 x 11.47 x 16.5 in.
  • Item weight - 1.94 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.