Zoro Homepage

Imprinted 45 Gallon Stainless Steel Trash Can

  • Mfr # GO59563

  • Zoro # G215818534


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO59563
Zoro #
G215818534
UPC #
654204180817
Country of Origin
United States

Details

Container Shape
Oval

Description

Open top lid allows for convenient trash disposal. Decorative stainless steel lid simply lives off to remove the galvanized liner for hassle-free maintenance. Designed with a rubber base ring to protect floors and keep receptacle in place. Receptacle is constructed of heavy-gauge 304 grade steel these stainless trash cans are fire and corrosion resistant. Environmentally-friendly units are made of recycled steel. Features -The unique imprinted design stands out over the competition. -Stainless steel trash receptacle with a large 12 in. diameter opening provides convenient access for trash disposal. -Large 45-gallon trash capacity works well in high traffic areas that require an upscale look. -Equipped with rubber base ring which keeps receptacle in place and protects floors. -Cost effective with long-term performance and low maintenance. -Galvanized liner with handle included for easy trash removal. -Dimensions - 22 x 22 x 35 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.