Security Locks, LA2130 Apex Single Cylinder Deadbolt in Polished Brass

  • Mfr # GO880547

  • Zoro # G503774108


product price: $43.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO880547
Zoro #
G503774108
UPC #
727272036482
Country of Origin
China

Description

Features
  • Finish: Polished Brass
  • Product Type: Single Cylinder Deadbolt
  • Maximum Door Thickness: 1-3/4 in.
  • Compatible Key Numbers: Key No. KW1
  • Backset Length: 2-3/8 in.
  • Trim Rings: Yes
  • Self Adjusting: Yes
  • Adjustable Backset: Yes
  • Commercial or Residential: Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.