Zoro Homepage

LA2137 Security Barricade Double-Cylinder Deadbolt Antique

  • Mfr # GO151543

  • Zoro # G803785477


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO151543
Zoro #
G803785477
UPC #
654204794533
Country of Origin
China

Description

Features
  • 5 Pin Tumbler Cylinder
  • Removable Cylinder For Rekeying
  • Reversible For Rh-Lh Door
  • Solid Brass Latch Bolt
  • Zinc Cylinder Housing
  • Antique Brass
  • Uses A Kw1 Keyblank
  • Kw1 Key Way
  • Clamshell
  • Security Barricade Double-Cylinder Deadbolt
Specifications
  • Dimension: 2" H x 4.5" W x 6.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.