Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MWT-6510R Offset, Right Cut Aviation Snip

  • Mfr # GO577754

  • Zoro # G915833943


product price: $60.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO577754
Zoro #
G915833943
UPC #
723902299302
Country of Origin
China

Description

Features -Offset Right Cut Aviation Snip. -Snips Provide The Following - Blades Are Austemper Heat Treated For A Hardened Cutting Edge That Outlasts All Others. -Hot Drop Forged Molybdenum Alloy Steel Blades Are Virtually Unbreakable With Long Lasting Edge Life. -Unbreakable Double Overwind Spring Is Guaranteed Forever. -Heavy Gauge Steel Handles Maximize Force Into Cutting Power At Blades. -Soft & Durable Copolymer Grips Won't Twist Or Wear Through. -Ergonomically Optimum 5.5 in. 140 mm. Handle Opening. -Full Length To Point Cuts Up To 18 Gauge CRSM Or 22 Gauge SSSM With Less Than 80 LBS 36 KG Of Hand Pressure. -Blade Serrations Per Inch 2.54CM Grip Without Slip Or Scar Grade 8 Hardened Center Pivot Bolt Threaded Into Back Blade Maintains Adjustment For Optimum Cutting. -Dimension - 1.18 x 3.75 x 11.25 in. -Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.