Zoro Homepage

regent White Motion Detector Floodlight

  • Mfr # GO82607

  • Zoro # G204040915


product price: $52.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO82607
Zoro #
G204040915
UPC #
654204339178
Country of Origin
China

Description

  • Floodlight
  • Motion activated outdoor security floodlight
  • Detects up to 60 feet and 110° range
  • Durable high impact non metallic construction is weather resistant
  • Tool free lamp and sensor head adjustment
  • Multiple zone detections
  • Adjustable time and sensitivity settings
  • Wall or eave mount
  • Pre wired and pre assembled for easy installation
  • Length: 4.94
  • Width: 10.25
  • Height: 6.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.