This item is Discontinued.

Gourmetgalley U.S. 1 Rural Mailbox; Galvanized Steel; Black GO320879

This item is Discontinued.

Gourmetgalley

U.S. 1 Rural Mailbox; Galvanized Steel; Black (Discontinued)

Mfr # GO320879
Zoro # G804041503
UPC # 661541341108
Country of Origin China
Category Easels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO320879
Zoro #
G804041503
UPC #
661541341108
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • U. S. 1 Rural Mailbox, Galvanized Steel, Black
  • Fully Assembled
  • Satin Finish, Galvanized Steel Construction
  • Body Is Ribbed For Extra Structural Strength
  • 6-1/2"W X 7-1/2"H X 18-1/2"L
  • 4.5 Lbs
  • Postmaster General Approved
Specifications
  • Color: Black
  • Color Family: Black
  • Material: Galvanized Steel
  • Weight: 4.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.