Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VBDSTDF3B 0.5 in. Brass Male Pipe Thread Boiler Drain

  • Mfr # GO697766

  • Zoro # G216054450


product price: $27.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO697766
Zoro #
G216054450
UPC #
723902275436
Country of Origin
China

Description

Features -Finish - Brass -Male pipe thread boiler drain -1/2 external male pipe threads & 1/2 in. Internal solder connection -3/4 in. Hose thread outlet -Cast iron handle -Pipe threads comply with ansi b1.20.1 -Hose threads comply with ansi b1.20.7. -Size - 1/2 in. -Dimension - 3.25 x 2.25 x 2 in. -Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.