This item is Discontinued.

Gourmetgalley VDBPLSL4B 0.75 in. Plastic Drum & Barrel Valve GO564611

This item is Discontinued.

Gourmetgalley

VDBPLSL4B 0.75 in. Plastic Drum & Barrel Valve (Discontinued)

Mfr # GO564611
Zoro # G504063638
UPC # 723902275504
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO564611
Zoro #
G504063638
UPC #
723902275504
Country of Origin
China

Description

Features
  • Plastic drum & barrel valve
  • Excellent chemical resistance
  • 3/4 in. Male pipe thread inlet complies with ansi b1.20.1.
    • Size - 3/4 in.
    • Dimension - 3.5 x 2.75 x 1.25 in.
    • Item Weight - 0.1 lbs.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.