
Continental Single-Handle Kitchen Faucet W/ Brass Sprayer, Black
Mfr # LS8710CTLBS
Zoro # G3089058
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Number of Handles
1
Mounting Type
Deck Mount
Height
16.38
Valve Type
Ceramic Disc Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS8710CTLBS
Zoro #
G3089058
UPC #
663370820519
Country of Origin
Taiwan, Province of China
Dimensions
Height
16.38
Width
8.44
Details
Finish
Matte Black
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, 2 or 4-hole deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Matching finish brass side sprayer included, Single lever handle meets ADA guidelines
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
6.23
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Easily adaptable to any kitchen, the Continental single-handle kitchen faucet with brass sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and matte black finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.