Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continental Single-Handle Kitchen Faucet W/ Side Sprayer, Black/Chrome

  • Mfr # LS8717CTLSP

  • Zoro # G3100860


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Polished Chrome
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Width
8.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8717CTLSP
Zoro #
G3100860
UPC #
663370452550
Country of Origin
China

Dimensions

Width
8.44
Height
16.38

Details

Finish
Matte Black/Polished Chrome
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass;Zinc Alloy;Plastic
Features
Fabricated from brass, zinc alloy and abs material, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-7/16 inch spout reach, 1/2-14 NPSM connection, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Includes side sprayer, Easy-to-clean
Weight
5.07

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Easily adaptable to any kitchen, the Continental single-handle kitchen faucet with side sprayer is prized for its easy-to-use single-handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and matte black/polished chrome finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.