Zoro Homepage

Continental Single-Handle Kitchen Faucet W/Brass Sprayer, Chrome

  • Mfr # LS8711CTLBS

  • Zoro # G3095470


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8711CTLBS
Zoro #
G3095470
UPC #
663370820526
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.44
Height
16.38

Details

Finish
Polished Chrome
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Features
Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, 2 or 4-hole deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Matching finish brass side sprayer included, Single lever handle meets ADA guidelines
Weight
6.23

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Easily adaptable to any kitchen, the Continental single-handle kitchen faucet with brass sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.