Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GCKUS362211 36-Inch Cast Iron Undermount Kitchen Sink, 4-Hole, White

  • Mfr # GCKUS362211

  • Zoro # G302836533


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Includes
Sink;Mounting Hardware
Length
36
Material
Cast Iron
Width
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCKUS362211
Zoro #
G302836533
UPC #
663370511653
Country of Origin
China

Dimensions

Length
36
Width
22
Height
10.63

Details

Finish
White
Includes
Sink;Mounting Hardware
Material
Cast Iron
Color
White
Weight
101.41
Features
Fabricated from cast iron material, Undermount installation with 4 pre-drilled faucet holes, Bowl dimensions: (L)36" x (W)22" x (H)10-5/8", Includes mounting hardware, Easy-to-clean, Designed for long-lasting durability

Description

The Towne collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. For an easy-to-clean kitchen, undermount sink installations allow users to wipe crumbs straight from the counter top to the bowl. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. Meanwhile, the provided single bowl lends an ease in washing larger dishes. For a generous washing area, the Towne sink has overall dimensions of 36" (L) x 22" (W) x 10-5/8" (D). Undermount kitchen sinks will surpass all expectations for both functionality and form in your modern kitchen.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.