Zoro Homepage

GKFA33229 Solid Surface 33" x 22" Farmhouse Sgl Bowl Kitchen Sink, Wht

  • Mfr # GKFA33229

  • Zoro # G3106226


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Finish
Matte White
Includes
Sink;Strainer Basket
Length
33
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKFA33229
Zoro #
G3106226
UPC #
663370588488
Country of Origin
China

Dimensions

Length
33
Height
9
Width
22

Details

Mounting Type
Undermount
Finish
Matte White
Includes
Sink;Strainer Basket
Color
Matte White
Material
Solid Surface White Stone
Weight
68.47
Features
Fabricated from solid surface material, Overall size: (L) 33" x (W) 22" x (H) 9", Minimum cabinet size: 36", Includes strainer, Includes mounting hardware and installation template, Designed for long-lasting durability, Easy-to-clean, Matte texture

Description

Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 33" (L)x 22" (W) x 9" (H). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.