Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKFA361810BCD Solid Surface Double Bowl Farmhouse Kitchen Sink, White

  • Mfr # GKFA361810BCD

  • Zoro # G3106655


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Finish
Matte White
Length
36.0
Weight
100.11
Height
9.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKFA361810BCD
Zoro #
G3106655
UPC #
663370576256
Country of Origin
China

Dimensions

Length
36.0
Height
9.63
Width
18.0

Details

Mounting Type
Undermount
Finish
Matte White
Weight
100.11
Includes
Sink;Strainer Basket;Drain
Material
Solid Surface White Stone
ADA Compliant
No

Description

Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Allow this farmhouse sinks to impeccably complete your styled kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.