Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKFAWR3318 Arcticstone 29"X14" Kitchen Sink Grid, Brushed

  • Mfr # GKFAWR3318

  • Zoro # G3103846


product price: $73.43
/ea

Key Features

Finish
Brushed
Weight
2.43
Material
Stainless Steel
Includes
Sink
Length
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKFAWR3318
Zoro #
G3103846
UPC #
663370564833
Country of Origin
China

Dimensions

Length
29
Height
0.2
Width
14.25
Item Height (Inch)
0.2
Item Length (Inch)
29
Item Width (Inch)
14.25

Details

Finish
Brushed
Weight
2.43
Material
Stainless Steel
Includes
Sink
ADA Compliant
false
Color
Brushed
Features
Solid Iron and Stainless Steel Construction, Dimension: (L)29" X (W)14-1/4", 4-1/2" Drain Hole Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
DOE Certified
false
Prop 65 Label
false
Warranty
1
CEC Certified
false
UPC/CUPC Certified
false
Theme
Modern
Low Lead Compliant
false
Item Weight (lbs)
2.43
Collection
Arcticstone

Description

Sink grids have the unique ability to protect sinks from scratches that could occur during daily use. This sink grid is designed to fit snuggly in the GKFA331810 sink. Additionally, it will prevent clean food or dishes from coming into contact with any unwanted residue that washes to the bottom of the sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.