Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKFAWR3618 Arcticstone 32"X14" Kitchen Sink Grid, Brushed

  • Mfr # GKFAWR3618

  • Zoro # G3107766


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Weight
2.58
Color
Brushed
Material
Stainless Steel
Length
32.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKFAWR3618
Zoro #
G3107766
UPC #
663370564840
Country of Origin
China

Dimensions

Length
32.13
Height
0.2
Width
14.25

Details

Finish
Brushed
Weight
2.58
Color
Brushed
Material
Stainless Steel
Includes
Sink
Features
Solid Iron and Stainless Steel Construction, Dimension: (L)32-1/8" X (W)14-1/4", 4-1/2" Drain Hole Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean

Description

Sink grids have the unique ability to protect sinks from scratches that could occur during daily use. This sink grid is designed to fit snuggly in the GKFA361810 sink. Additionally, it will prevent clean food or dishes from coming into contact with any unwanted residue that washes to the bottom of the sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.