Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKTA3020198 30-Inch Solid Surface Top-Mount Kitchen Sink with Backsplash, Matte White

  • Mfr # GKTA3020198

  • Zoro # G702837260


product price: $946.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Finish
Matte White
Material
Solid Surface White Stone
Color
Matte White
Width
21
Length
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKTA3020198
Zoro #
G702837260
UPC #
663370862144
Country of Origin
China

Dimensions

Width
21
Length
30
Height
18.75

Details

Finish
Matte White
Material
Solid Surface White Stone
Color
Matte White
Weight
58.42
Includes
Sink;Mounting Hardware;Strainer Basket
Features
Fabricated from solid surface material, Overall size: (L)30" x (W)21" x (H)18-3/4", Bowl size: (L)27-1/4" x (W)17-7/8" x (D)8-7/16", Faucet hole center to sink top rim: 5", Faucet hole center to bastin bottom: 12-15/16", Minimum cabinet size: 33", Includes one strainer, Includes mounting hardware and installation template, Matte texture

Description

Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. This 30" x 21" farmhouse kitchen sink offers a wide, spacious bowl for a convenient workspace in washing kitchen appliances. The sink features a backplash with 2 faucet holes 8" apart available for installation of a wall mount faucet. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. The provided single bowl also lends ease in washing larger dishes. Drop-in kitchen sinks will quickly and easily become a part of your home, completing your traditional kitchen ensemble.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.