
GKTA3620198 36-Inch Solid Surface Top-Mount Kitchen Sink with Backsplash, Matte White
Mfr # GKTA3620198
Zoro # G302837080
product price: $1,036.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Finish
Matte White
Height
18.75
Weight
75
Color
Matte White
Includes
Sink;Mounting Hardware;Strainer Basket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GKTA3620198
Zoro #
G302837080
UPC #
663370862151
Country of Origin
China
Dimensions
Height
18.75
Length
36
Width
21
Details
Finish
Matte White
Weight
75
Color
Matte White
Includes
Sink;Mounting Hardware;Strainer Basket
Material
Solid Surface White Stone
Features
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. This 36" x 21" farmhouse kitchen sink offers a wide, spacious bowl for a convenient workspace in washing kitchen appliances. The sink features a backplash with 2 faucet holes 8" apart available for installation of a wall mount faucet. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. The provided single bowl also lends ease in washing larger dishes. Drop-in kitchen sinks will quickly and easily become a part of your home, completing your traditional kitchen ensemble.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.