GKTDF332491 Edinburg Drop-In 33" Double Bowl Kitchen Sink, Brushed

  • Mfr # GKTDF332491

  • Zoro # G3090345


product price: $448.19
/ea
Free Shipping & Returns

Key Features

Mounting Type
Apron-Front
Finish
Brushed
Material
Stainless Steel
Weight
36.38
Color
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKTDF332491
Zoro #
G3090345
UPC #
663370606229
Country of Origin
China

Dimensions

Width
24.31
Height
9.31
Length
32.75

Details

Mounting Type
Apron-Front
Finish
Brushed
Material
Stainless Steel
Weight
36.38
Color
Brushed
Includes
Sink;Mounting Hardware
Features
Fabricated from 304 grade stainless steel, 18 gauge stainless steel, Self-rimming installation, Overall Size: (L)32-3/4" x (W)24-5/16" x (H)9-5/16", 3-1/2" drain connection, Sound deaden pad and full spray undercoating, Rear offset drain placement, Minimum cabinet size: 36"

Description

Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. The Edinburg Drop-In 33 Inch Double Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.