Zoro Homepage

GKTS15151 Self-Rimming Single Bowl Kitchen Sink, Brushed

  • Mfr # GKTS15151

  • Zoro # G3098535


product price: $57.15
/ea

Key Features

Mounting Type
Self-Rimming
Finish
Brushed
Includes
Sink;Mounting Hardware
Length
14.94
Weight
4.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKTS15151
Zoro #
G3098535
UPC #
663370533105
Country of Origin
China

Dimensions

Length
14.94
Width
14.94
Height
6.19

Details

Mounting Type
Self-Rimming
Finish
Brushed
Includes
Sink;Mounting Hardware
Weight
4.11
Color
Brushed
Material
Stainless Steel
Features
Fabricated from 304 grade stainless steel, Self rimming installation, Bowl dimensions: (L)12" x (W)9-1/4" x (D)6", 23 gauge stainless steel, Includes mounting hardware and installation template, Single hole faucet mount, Designed for long-lasting durability, Easy-to-clean

Description

The exquisite design of the Studio collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. Kingston Brass offers top tier bar prep sinks to provide the same optimum functionality of our standard kitchen sinks in compact form. This stainless sink is constructed from high quality 304 grade rust-resistant stainless steel. Resistant to scratches and with the sink's sound dampening technology, sound and vibrations are reduced, as well. Additionally, enjoy the added ease in washing larger dishes due to the provided single bowl with overall dimensions of 14-15/16 inch (L) x 14-15/16 inch (W) x 5-11/16 inch (D). Bar prep sinks add versatility and functionality, perfectly pairing with any home decor style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.