Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed

  • Mfr # GKTS25228

  • Zoro # G3107090


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Self-Rimming
Finish
Brushed
Width
21.94
Material
Stainless Steel
Height
8.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKTS25228
Zoro #
G3107090
UPC #
663370223877
Country of Origin
China

Dimensions

Width
21.94
Height
8.19
Length
25

Details

Mounting Type
Self-Rimming
Finish
Brushed
Material
Stainless Steel
Includes
Sink;Mounting Hardware
Color
Brushed
Weight
10.25
Features
Fabricated from 304 Grade Stainless Steel, Bowl Dimensions : (L)21" x (W)15-3/4", 22 Gauge Stainless Steel, Underside has Sound Absorbing Pads Applied to Dampen Sound, 4 Pre-drilled Faucet Hole, Designed for Long-Lasting Durability, Easy-to-Clean

Description

Seamlessly interweaving elements from both modern and classic design, The Studio collection features various kitchen and bath fixtures that embody the finest design elements for a transitional style, fitting any home decor. Easy to install or replace, drop-in sinks have a self-rimming nature. The Studio Self-Rimming Single Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Studio sink has overall dimensions of 25 inch (L) x 21-15/16 inch (W) x 8-3/16 inch (H). Drop-In kitchen sinks will quickly and easily become a part of your home, completing your transitional kitchen ensemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.