GKTS3322901 33"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole),

  • Mfr # GKTS3322901

  • Zoro # G3091158


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Self-Rimming
Finish
Brushed
Height
22
Color
Brushed
Length
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKTS3322901
Zoro #
G3091158
UPC #
663370565298
Country of Origin
China

Dimensions

Height
22
Length
33
Width
8.69

Details

Mounting Type
Self-Rimming
Finish
Brushed
Color
Brushed
Weight
15
Material
Stainless Steel
Includes
Sink;Mounting Hardware
Features
Fabricated from Stainless Steel Material, Top Mount Drop-In Installation, Designed for Long-Lasting Durability, Easy-to-Clean

Description

Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. The Studio Drop-In Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Studio sink has overall dimensions of 33 inch (L) x 22 inch (W) x 8-11/16 (H). Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.