GKTSF302494 Edinburg Drop-In 30" Single Bowl Kitchen Sink, Brushed

  • Mfr # GKTSF302494

  • Zoro # G3097765


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Apron-Front
Finish
Brushed
Color
Brushed
Height
9.31
Includes
Sink;Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKTSF302494
Zoro #
G3097765
UPC #
663370606212
Country of Origin
China

Dimensions

Height
9.31
Length
29.75
Width
24.31

Details

Mounting Type
Apron-Front
Finish
Brushed
Color
Brushed
Includes
Sink;Mounting Hardware
Material
Stainless Steel
Weight
29.77
Features
Fabricated from 304 grade stainless steel, 18 gauge stainless steel, Self-rimming installation, Overall Size: (L)29-3/4" x (W)24-5/16" x (H)9-5/16", 3-1/2" drain connection, Sound deaden pad and full spray undercoating, Rear offset drain placement, Minimum cabinet size: 32"

Description

Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. The Edinburg Drop-In 30 Inch Single Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Edinburg sink has overall dimensions of 30" x 24" x 9". Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.