This item is Discontinued.

Gourmetier GKUDF332110 Undermount Stainless Steel Double Farmhouse Kitchen Sink,  GKUDF332110

This item is Discontinued.

Gourmetier

GKUDF332110 Undermount Stainless Steel Double Farmhouse Kitchen Sink, (Discontinued)

Mfr # GKUDF332110
Zoro # G3093337
UPC # 663370570711
Country of Origin China
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKUDF332110
Zoro #
G3093337
UPC #
663370570711
Country of Origin
China

Dimensions

Width
21.25
Height
10.25
Length
33

Details

Mounting Type
Apron-Front
Finish
Brushed
Weight
34.62
Includes
Sink;Strainer Basket
Material
Stainless Steel
Color
Brushed
Features
Fabricated from stainless steel material, Apron front farmhouse sink, Includes 2 Strainers, Designed for long-lasting durability, Easy-to-clean

Description

Exquisitely styled for your taste, this sink will enhance your kitchen living space. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. The Uptowne Stainless Steel Double Bowl Farmhouse Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Allow this farmhouse sinks to impeccably complete your styled kitchen.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.