Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GKUS16168 Undermount Single Bowl Kitchen Sink, Brushed

  • Mfr # GKUS16168

  • Zoro # G3096609


product price: $108.42
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Finish
Brushed
Length
16
Includes
Sink;Mounting Hardware
Height
8.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKUS16168
Zoro #
G3096609
UPC #
663370136191
Country of Origin
China

Dimensions

Length
16
Height
8.19
Width
16

Details

Mounting Type
Undermount
Finish
Brushed
Includes
Sink;Mounting Hardware
Color
Brushed
Material
Stainless Steel
Weight
5.86
Features
Premium 18 gauge 304 grade stainless steel construction, Bowl dimensions: (L)14" x (W)14", Scratch and stain-resistant, Underside has sound absorbing pads applied to dampen sound and vibration, Exposed surfaces are hand-polished to a lustrous brushed finish, Includes mounting hardware and installation template, Designed for long-lasting durability, Easy-to-clean

Description

Seamlessly interweaving elements from both modern and classic design, The Loft collection features various kitchen and bath fixtures that embody the finest design elements for a transitional style, fitting any home decor. Kingston Brass offers top tier bar prep sinks to provide the same optimum functionality of our standard kitchen sinks in compact form. This stainless sink is constructed from high quality 304 grade rust-resistant stainless steel. Resistant to scratches and with the sink's sound dampening technology, sound and vibrations are reduced, as well. Additionally, enjoy the added ease in washing larger dishes due to the provided single bowl with overall dimensions of 16 inch (L) x 16 inch (W) x 8 inch (H). Bar prep sinks add versatility and functionality, perfectly pairing with any home decor style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.